ISE40A-N01-Y-P-X531
Description
ISE40A-N01-Y-P-X531 ; PRESSURE SWITCH H/PRECISION
Part # ISE40A-N01-Y-P-X531
BDI # 17933833
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with Cover | In/Out Position
Overall Length - Inch:
4.331
Voltage:
24 VDC
ISE40A-N01-Y-P
Description
ISE40A-N01-Y-P ; PRESSURE SWITCH H/PRECISION
Part # ISE40A-N01-Y-P
BDI # 17933831