Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
With Surge Suppressor and Light | Non-Locking Manual Override
Overall Length - Inch:
6.437
Voltage:
24 VDC
VSA3135-03-N
Description
VSA3135-03-N AIR OPERATED VALVE ; 3/8IN PORT VSA BODY
Part # VSA3135-03-N
BDI # 23219418
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Flow Control
Actuation:
Spring | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.58 Cv Factor | For Air
Overall Length - Inch:
2.559
Voltage:
Not Applicable
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Locking Type | Side Ported
Overall Length - Inch:
3.976
Voltage:
24 VDC
VQZ2151S-5G1-C
Description
VQZ2151S-5G1-C SOL VALVE ; 4/5 PORT COMPACT W/FLOW CNTRL
Part # VQZ2151S-5G1-C
BDI # 23219422
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.51 - 0.53 Cv Factor | Without Sub Plate | Grommet | Non Locking Style
Overall Length - Inch:
3.295
Voltage:
24 VDC