Features
Port Type:
Not Available
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic | Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Manifold | Normally Closed
Overall Length - Inch:
1.102
Voltage:
220 VAC
Features
Port Type:
1/4" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.62 - 0.67 - 0.67 - 0.66 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.157
Voltage:
220 VAC
Features
Port Type:
1/8" RC
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.18 - 0.17 - 0.17 - 0.17 Cv Factor | Body Ported | Standard Type
Overall Length - Inch:
3.213
Voltage:
220 VAC
NVK3120-4DZ-01T
Description
NVK3120-4DZ-01T ; VK3000 SOL VALVE 4/5 PORT
Part # NVK3120-4DZ-01T
BDI # 18588673
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19 - 0.1 Cv Factor | For Air | Body Ported
Overall Length - Inch:
3.311
Voltage:
220 VAC
Features
Port Type:
1/4" FNPT
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.23 Cv Factor | 2MM Orifice Size | Oil Fluid | Normally Closed | Class B | Grommet | With Surge Voltage Suppressor | Size 1 | In/Out Position
Overall Length - Inch:
1.969
Voltage:
220 VAC