Features
Length - Feet:
0.656
Inch - Metric:
Metric
Material:
Fluoropolymer
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Applicable for KQ2 and KJ One-Touch Fitting | Minimum Bending Radius 20 MM | Total Length 240 MM
Typical Use:
Air Dryer | Air Gripper | Cylinder | Misting System
Inside Diameter - Millimeter:
2.5
Color:
Clear
Product Name:
Tubing Assembly
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
Multiple Layers of Synthetic Yarn
Typical Use:
Handling Air | Water | Oil | Mild Chemical | Alkalis | Clear Wall Allows | Visual Inspection of Product
Inside Diameter - Millimeter:
9.525
Color:
Clear
1091U53R00
Description
1091U53R00 POLYURETHANE 95 DURO TUBING ; 50' CLEAR 1/8" OD .062 ID .031 WALL
Part # 1091U53R00
BDI # 19306000
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.125
Outside Diameter - Millimeter:
3.175
Other Features:
Wall Thickness 0.031 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
1.6
Color:
Clear
Product Name:
Tubing
TFU0604C-5-10-X4
Description
TFU0604C-5-10-X4 ; TFU FLAT TUBING
Part # TFU0604C-5-10-X4
BDI # 18612298
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Flat Type | Shore A 95 Hardness
Inside Diameter - Millimeter:
4
Color:
Clear
Product Name:
Bonded Tubing
TCU0604C-2-27-X6
Description
TCU0604C-2-27-X6 ; TCU COIL TUBING 5/PACK
Part # TCU0604C-2-27-X6
BDI # 18612273
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Coil Type | Shore A 95 Hardness | Coil Diameter 24 MM | Maximum Operating Length 1431.2 MM
Typical Use:
Pneumatic | Robotic
Inside Diameter - Millimeter:
4
Color:
Clear
Product Name:
Bonded Tubing