NVS4134-0103D
Description
NVS4134-0103D ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4134-0103D
BDI # 18589086
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Side Port - Mounted on Individual Sub Plate | In/Out Position
Overall Length - Inch:
7.559
Voltage:
110/50 VAC
NVS4134-0003DP
Description
NVS4134-0003DP ; VS4 CLASS 3 SOL 4/5 PORT
Part # NVS4134-0003DP
BDI # 18589075
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.72 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | DIN Connector | In/Out Position
Overall Length - Inch:
7.559
Voltage:
110/50 VAC
NVS4344-0003F
Description
NVS4344-0003F ; VS4 CLASS 4/5 SOL 4/5 PORT
Part # NVS4344-0003F
BDI # 18589254
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
16.772
Voltage:
110/50 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | With Indicator Light | Without Sub Plate | In/Out Position
Overall Length - Inch:
9.685
Voltage:
110/50 VAC
NVS4344-0003D
Description
NVS4344-0003D ; VS4 CLASS 4/5 SOL 4/5 PORT
Part # NVS4344-0003D
BDI # 18589253
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Spring | Solenoid - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
4.44 Cv Factor | Air - Gas Fluid | Recessed Non Locking Manual Operator | Without Sub Plate | In/Closed Center/Out Position
Overall Length - Inch:
16.772
Voltage:
110/50 VAC