NVFS2200-9FZ(AC12V)
Description
NVFS2200-9FZ(AC12V) ; VALVE SOL
Part # NVFS2200-9FZ(AC12V)
BDI # 17853161
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | With Light and Surge Voltage Suppressor | Side Ported
Overall Length - Inch:
5.925
Voltage:
12 VAC
NVFS4200-9F(AC12V)
Description
NVFS4200-9F(AC12V) ; VALVE BASE MOUNT
Part # NVFS4200-9F(AC12V)
BDI # 18587540
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot - Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Without Sub Plate | Plug In Type | Side Ported
Overall Length - Inch:
7.362
Voltage:
12 VAC
NVK3120-9G-01T(AC12V)
Description
NVK3120-9G-01T(AC12V) ; VALVE SOL
Part # NVK3120-9G-01T(AC12V)
BDI # 17853964
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.19 - 0.1 Cv Factor | For Air | Body Ported
Overall Length - Inch:
2.681
Voltage:
12 VAC
NVFS2520-9G-02T(12VAC)
Description
NVFS2520-9G-02T(12VAC) ; VALVE
Part # NVFS2520-9G-02T(12VAC)
BDI # 18587491
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.92 - 0.82 Cv Factor | Body Ported | Grommet
Overall Length - Inch:
7.579
Voltage:
12 VAC
NVFS2520-9G-02T (AC12V)
Description
NVFS2520-9G-02T (AC12V) ; VALVE
Part # NVFS2520-9G-02T (AC12V)
BDI # 18587668
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
0.92 - 0.82 Cv Factor | Body Ported | Grommet
Overall Length - Inch:
7.579
Voltage:
12 VAC