VNC311A-20A-5DZ-B
Description
VNC311A-20A-5DZ-B PROCESS VALVE
Part # VNC311A-20A-5DZ-B
BDI # 23947409
Features
Port Type:
3/4" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
20MM Orifice Size | Coolant Fluid | Normally Closed | DIN Terminal with Connector | With Light/Surge Voltage Suppressor | Non Locking Push Type Manual Override | In/Out Position
Overall Length - Inch:
3.622
Voltage:
24 VDC
Overall Width - Inch:
2.059
VNC304B-F20A-X139
Description
VNC304B-F20A-X139 ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # VNC304B-F20A-X139
BDI # 18600390
Features
Port Type:
3/4" G
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
14MM Orifice Size | Coolant Fluid | Normally Closed | In/Out Position
Overall Length - Inch:
3.15
Voltage:
Not Applicable
Overall Width - Inch:
1.969
VNH213A-15A-5DZ
Description
VNH213A-15A-5DZ ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # VNH213A-15A-5DZ
BDI # 18600400
Features
Port Type:
1/2" RC
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal Entry with light/surge voltage suppressor
Voltage:
24 VDC
Overall Width - Inch:
3.031
Overall Width - Millimeter:
77
VNH233B-15A-5DZ
Description
VNH233B-15A-5DZ ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # VNH233B-15A-5DZ
BDI # 18600459
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
DIN Terminal Entry with light/surge voltage suppressor
Voltage:
24 VDC
Overall Width - Inch:
3.031
Overall Width - Millimeter:
77
SGC321B-16T20Y-5DZ-M
Description
SGC321B-16T20Y-5DZ-M ; VNA/B/C/D 2-WAY MEDIA VALVE
Part # SGC321B-16T20Y-5DZ-M
BDI # 18591209
Features
Port Type:
3/4" FNPTF
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Solenoid - Air Pilot | Spring Return
Media:
Hydraulic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
4.5 Cv Factor | Normally Closed
Overall Length - Inch:
3.378
Voltage:
24 VDC
Overall Width - Inch:
2.323