Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
Dual 3 Port | 3 Way
Actuation:
Dual Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Side Ported
Overall Length - Inch:
4.772
Voltage:
24 VDC
Overall Width - Inch:
0.453
SQ1A41N-5LO1-C6-Q
Description
SQ1A41N-5LO1-C6-Q SOLENOID VALVE
Part # SQ1A41N-5LO1-C6-Q
BDI # 25697291
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Actuation:
Solenoid - Air Pilot | Spring - Differential Return
Media:
Pneumatic
Number of Positions:
4 Position
Inch - Metric:
Metric
Other Features:
0.4 - 0.4 Cv Factor | Air/Inert Gas | Plug Lead Type | Side Ported | One Touch Fitting
Overall Length - Inch:
4.39
Voltage:
24 VDC
Overall Width - Inch:
0.425
SY3120-5D-M5
Description
SY3120-5D-M5 ; SY3000 SOL/VALVE, RUBBER SEAL
Part # SY3120-5D-M5
BDI # 18686316
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
Air Fluid | Body Ported | DIN Terminal with Connector
Overall Length - Inch:
3.776
Voltage:
24 VDC
Overall Width - Inch:
0.591
SY3220-5LZ-C6
Description
SY3220-5LZ-C6 ; VALVE DBL SOL BODY PT DC
Part # SY3220-5LZ-C6
BDI # 17865469
Features
Port Type:
6 MM Tubing OD
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.19/0.17 Cv Factor | Air Fluid | Body Ported | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | With Light/Surge Voltage Suppressor | One Touch Fitting | In/Out Position
Overall Length - Inch:
4.276
Voltage:
24 VDC
Overall Width - Inch:
0.457
Features
Port Type:
M5
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Twist Selector | Detent Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Metric
Other Features:
Short Bottom Ported | Black Push Button
Overall Length - Inch:
1.831
Voltage:
Not Applicable
Overall Width - Inch:
1.882