SY3300T-5NZF1

COMPARE

SY3300T-5NZF1

Description
SY3300T-5NZF1 SOLENOID VALVE ; 5-PORT SIDE LOCKING 3POS 24VDC

SMC

Part # SY3300T-5NZF1

BDI # 21851425

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Actuation: Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media: Pneumatic
Number of Positions: 3 Position

Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | With Power Saving Circuit | Internal Pilot | Slide Locking Type Manual Override | Negative Common Light/Surge Voltage Suppressor | In/Closed Center/Out Position | Round Head Combination Screw
Overall Length - Inch: 3.65
Voltage: 24 VDC
Overall Width - Inch: 0.496

Price Inventory : Available to order
Loading Price
QTY