18HL-4
Description
18HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/8" NPT 4-WAY DETENTED
Part # 18HL-4
BDI # 20771298
Features
Port Type:
1/8" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Overall Length - Inch:
1.5
Voltage:
Not Applicable
Overall Length - Millimeter:
38.1
14HL-4
Description
14HL-4 DIRECTIONAL CONTROL VALVE ; HAND LEVER 1/4" NPT 4-WAY DETENTED
Part # 14HL-4
BDI # 20770282
Features
Port Type:
1/4" NPT
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Flow Control
Actuation:
Hand Lever | Detent Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
1 Cv Factor
Overall Length - Inch:
5.63
Voltage:
Not Applicable
B-221-X
Description
B-221-X PNEUMATIC CYLINDER ; DBL ACT 1-5/8" BORE X 1/2" STRK
Part # B-221-X
BDI # 20812457
25-DP-30BW
Description
25-DP-30BW ROUND AIR CYLINDER ; 1-1/4IN B DBL ACTING PIVOT DBL END
Part # 25-DP-30BW
BDI # 20769095