1-1/2INX60FT LP350 BUTANE-PROPANE
Description
1-1/2"X60' LP350 BUTANE-PROPANE ; PETROLEUM HOSE 60'/REEL
Part # 3320-0935
BDI # 1090812
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Outside Diameter - Millimeter:
57.15
Other Features:
1 High Tensile Synthetic Textile Cord Braid | Bend Radius 12 Inch
Typical Use:
Building | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Black
3/8IN POWERCLEAN 3000 BLUE 1000FT/REEL
Description
3/8" POWERCLEAN 3000 BLUE 1000'/REEL ; PRESSURE WASHER HOSE 1000'/REEL
Part # 4657-2403
BDI # 18487217
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.68
Outside Diameter - Millimeter:
17.272
Other Features:
1 Wire Braid High Tensile Steel
Typical Use:
Cleaning Equipment
Inside Diameter - Millimeter:
9.525
Color:
Blue
16EFG4KX50FT
Description
16EFG4K X50FT HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12
Part # 46511433
BDI # 1096713
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
12MXG4K-XTPX220REEL
Description
12MXG4K-XTP X220REEL HYDRAULIC HOSE ; XTRATUFF MXG4K WIRE BRAID 220FT/REL
Part # 46780004
BDI # 24765245
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.138
Outside Diameter - Millimeter:
28.9
Other Features:
4060 PSI | 280 Bar Dynamic WP | Patented Woven Spiral Reinforcement
Typical Use:
Very High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
19.1
Color:
Black
8C5DX50FT
Description
8C5D X50FT HYDRAULIC HOSE ; C5D HIGH-TEMP MULTI-FLUID
Part # 36580003
BDI # 1115784
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.77
Outside Diameter - Millimeter:
19.558
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Industrial | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
10.312
Color:
Green