12EFG4K 100FT/CARTON
Description
12EFG4K XCTN HYDRAULIC HOSE ; 3/4" HOSE ID 100FT/REL
Part # 46511282
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
16EFG5KX25FT
Description
16EFG5K X25FT HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 46514024
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
8M4K-MTF 220FT/REEL
Description
8M4K-MTF XREEL HYDRAULIC HOSE ; 1/2" HOSE ID 0.82" HOSE OD 220FT/REL
Part # 46571480
BDI # 1116576
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.86
Outside Diameter - Millimeter:
21.844
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Industrial | Plumbing
Inside Diameter - Millimeter:
12.7
Color:
Black
8EFG4K 100FT/CARTON
Description
8EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100FT/REL
Part # 46511339
BDI # 1115817
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.94
Outside Diameter - Millimeter:
23.876
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 35 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
12.7
Color:
Black
24G2HX25FT
Description
24G2H X25FT HYDRAULIC HOSE ; G2H HIGH-TEM 2-WIRE BRAID
Part # 46574331
BDI # 1100913
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.11
Outside Diameter - Millimeter:
53.594
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
38.1
Color:
Black