VS7-6-FHG-D-1M-X11
Description
VS7-6-FHG-D-1M-X11 ; VS7-6 SOL VALVE 4/5 PORT
Part # VS7-6-FHG-D-1M-X11
BDI # 18602936
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Without Sub Plate | With Direct Manual Override | In/Closed Center/Out Position
Overall Length - Inch:
7.441
Voltage:
100/50-60 VAC
VSR8-10-FIG-D-1Z-V1
Description
VSR8-10-FIG-D-1Z-V1 ; VSS/R8-10 SOL VALVE 4/5 PORT
Part # VSR8-10-FIG-D-1Z-V1
BDI # 18603057
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
5.4 Cv Factor | Air - Inert Gas Fluid | External Individual Pilot Exhaust | In/Pressure Center/Out Position
Overall Length - Inch:
9.15
Voltage:
100/50-60 VAC
NVZ5120-1LZC-01T-F
Description
NVZ5120-1LZC-01T-F ; VZ5000 SOL VALVE 4/5 PORT
Part # NVZ5120-1LZC-01T-F
BDI # 18590711
Features
Port Type:
1/8" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Air Pilot - Spring | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.58 - 0.63 Cv Factor | Body Ported | L Plug With connector | With Light and Surge Voltage Suppressor | Manual Locking Type | With Foot Bracket
Overall Length - Inch:
4
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Non Plug In | Internal Pilot | Grommet - 300MM Lead Wire | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.925
Voltage:
100/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid | Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.008 Cv Factor | Air Fluid | Base Mounted | Gray | Normally Closed | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | L Plug with 300MM Lead Wire | In/Out Position
Overall Length - Inch:
1.358
Voltage:
100/50-60 VAC