Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.51 - 0.53 Cv Factor | Without Sub Plate | L Plug Connector With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
5.173
Voltage:
110-115/50-60 VAC
VQZ315-3YZ1-03T
Description
VQZ315-3YZ1-03T ; VALVE BASE MOUNT DIN
Part # VQZ315-3YZ1-03T
BDI # 17878745
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.7 - 0.8 Cv Factor | Base Ported | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.094
Voltage:
110-115/50-60 VAC
Features
Port Type:
3/8" FNPTF
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Poppet | Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
2.7 Cv Factor | Body Ported | Internal Pilot | Standard | DIN Terminal With Connector | With Light and Surge Voltage Suppressor | Non Locking Push
Overall Length - Inch:
6.382
Voltage:
110-115/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.72 - 0.69 Cv Factor | Without Sub Plate | DIN Terminal With Light/Surge Voltage Suppressor | Non Locking Style
Overall Length - Inch:
4.094
Voltage:
110-115/50-60 VAC
VQZ332-3YO1-N11T
Description
VQZ332-3YO1-N11T ; VQZ300 VALVE, SOL 3-PORT
Part # VQZ332-3YO1-N11T
BDI # 18602578
Features
Port Type:
3/8" Tubing OD
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.87 - 0.72 Cv Factor | Body Ported | DIN Terminal Without Connector | Non Locking Style
Overall Length - Inch:
3.724
Voltage:
110-115/50-60 VAC