Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
Sealant | With Rib | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Air - Inert Gas Fluid | Base Mounted | Plug In | Internal Pilot | Conduit Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position
Overall Length - Inch:
5.079
Voltage:
24 VDC
Overall Width - Inch:
1.28
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Brass | PBT
Other Features:
White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
ASV410F-N01-09S
Description
ASV410F-N01-09S ; SPEED EXHAUST CONTROLLER
Part # ASV410F-N01-09S
BDI # 17830947