3/4 FRONTIER BLK200
Description
3/4IN FRONTIER BLK 200WP HOSE ; MULTI-PURPOSE SBR 500 MOQ
Part # 20025619
BDI # 21483471
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.12
Outside Diameter - Millimeter:
28.448
Other Features:
1 Synthetic Yarn Spiral | 50FT Increment | Maximum 3 Piece
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
4M3K-XTF 440FT/REEL
Description
4M3K-XTF XREEL HYDRAULIC HOSE ; M3K MEGA3000 - XTRATUFF COVER 440FT/REL
Part # 46571097
BDI # 1108174
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.48
Outside Diameter - Millimeter:
12.192
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 2 Inch | Burst Pressure 12000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
6.35
Color:
Black
6INX50FT SUPER VAC 4688V 60PSI
Description
6 X 50 SUPER-VAC ; OILFIELD HOSE 50FT/REL
Part # 4688-0698
BDI # 18202175
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.67
Outside Diameter - Millimeter:
169.418
Other Features:
High Tensile Synthetic Textile with Steel Wire Helix | Bend Radius 18 Inch
Typical Use:
Oil Field Vacuum Tank | Tank Truck Service
Inside Diameter - Millimeter:
152.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.06
Outside Diameter - Millimeter:
26.924
Other Features:
1 Fiber Braid | Bend Radius 7 Inch | Burst Pressure 1200 PSI
Typical Use:
Engine | Industrial
Inside Diameter - Millimeter:
19.05
Color:
Black
6LOLA 300FT/REEL
Description
6LOLA XREEL HYDRAULIC HOSE ; 3/8" HOSE ID 300FT/REL
Part # 32842503
BDI # 1113184
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.63
Outside Diameter - Millimeter:
16.002
Other Features:
1 Fiber Braid | Bend Radius 3 Inch | Burst Pressure 1200 PSI
Typical Use:
Automotive | Petroleum-Base Hydraulic Oils, Water, Glycol Antifreeze Solution
Inside Diameter - Millimeter:
9.525
Color:
Black