Features
Inch - Metric:
Metric
Material:
PVC
Outside Diameter - Inch:
0.236
Outside Diameter - Millimeter:
6
Other Features:
Double Layer | Flame Resistant | Minimum Bending Radius 15 MM | Nylon Inner
Typical Use:
Industrial
Inside Diameter - Millimeter:
4
Color:
Black
Product Name:
Tubing
2IN PLICORD FLEXWING PETROLEUM BLACK
Description
2IN FLXWNG BL 150 PET HOSE ; PETROLEUM SBR 100FT L
Part # 2IN PLICORD FLEXWING PETROLEUM BLACK
BDI # 424206
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.55
Outside Diameter - Millimeter:
64.77
Other Features:
1 Ply Synthetic Fabric Spiral with Wire Helix | With Red Spiral Stripe | High Oil Resistance | 29" Hg Vacuum | Bend Radius 2.55 Inch
Typical Use:
In-Plant Operation | Tank Truck
Inside Diameter - Millimeter:
50.8
Color:
Black