20EFG4K 50FT/CARTON
Description
20EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 50FT/REL
Part # 46511284
BDI # 1099565
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Outside Diameter - Millimeter:
46.99
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 83 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
31.75
Color:
Black
6EFG4K 100FT/CARTON
Description
6EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100FT/REL
Part # 46511338
BDI # 1112646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
9.525
Color:
Black
10EFG4K 100FT/CARTON
Description
10EFG4K XCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100FT/REL
Part # 46511367
BDI # 1090223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.09
Outside Diameter - Millimeter:
27.686
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 4 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
15.875
Color:
Black
1/2IN NEPTUNE 3000 BLACK
Description
1/2IN NEPTUNE BLACK 3000 HOSE ; CLEANING EQUIPMENT 500MOQ
Part # 20023539
BDI # 423320
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.82
Outside Diameter - Millimeter:
20.828
Other Features:
1 Steel Wire Braid | Medium Oil Resistance | 50FT Increment | Maximum 3 Piece
Typical Use:
Pressure Washer Machine
Inside Diameter - Millimeter:
12.7
Color:
Black