12EFG4K 100FT/CARTON
Description
12EFG4KXCTN SPIRAL WIRE HOSE ; 3/4" HOSE ID 100'/REEL
Part # 70831
BDI # 1092419
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.21
Outside Diameter - Millimeter:
30.734
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 48 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.59
Outside Diameter - Millimeter:
14.986
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 23200 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 4 Inch
Typical Use:
Agricultural | Construction | Machine Tool
Inside Diameter - Millimeter:
6.35
Color:
Black
16EFG5KX25FT
Description
16EFG5KX25' HYDRAULIC HOSE ; EFG5K SPIRAL WIRE SAE 100R13
Part # 85457
BDI # 1096719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.53
Outside Diameter - Millimeter:
38.862
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 12 Inch | Burst Pressure 20000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
25.4
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.4
Outside Diameter - Millimeter:
35.56
Other Features:
2 High Tensile Steel Wire Braid | Burst Pressure 10800 PSI | 10FT Minimum Length | Maximum 3 Piece | Bend Radius 6 Inch
Typical Use:
High Pressure Service
Inside Diameter - Millimeter:
25.4
Color:
Black
6EFG4K 100FT/CARTON
Description
6EFG4KXCTN HYDRAULIC HOSE ; EFG4K SPIRAL WIRE SAE 100R12 100'/REEL
Part # 70811
BDI # 1112646
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.8
Outside Diameter - Millimeter:
20.32
Other Features:
4 Alternating Layer High Tensile Steel Wire Spiral | Bend Radius 25 Inch | Burst Pressure 16000 PSI
Typical Use:
Biodegradable Hydraulic Fluid
Inside Diameter - Millimeter:
9.525
Color:
Black