4NABTN 1000FT/REEL TYPE A
Description
4NABTN XREEL AIR BRAKE NYLON TUBING ; POR H30010-04 1000FT/REL
Part # 43270103
BDI # 1108565
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Brown
Product Name:
Tubing
6NABTN 1000FT/REEL TYPE A
Description
6NABTN XREEL AIR BRAKE NYLON TUBING ; POR H30010-06 1000FT/REL
Part # 43270109
BDI # 1113658
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Reinforced with One Open Ply Fibrous Nylon | Bend Radius 1.25 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Brown
Product Name:
Tubing