PEAPP07PU-153
Description
PEAPP07PU-153 ; PEAPP POLYETHYLENE TUBING
Part # PEAPP07PU-153
BDI # 18611954
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
4.318
Color:
Purple
Product Name:
Tubing
PEAPP11PU-153
Description
PEAPP11PU-153 ; PEAPP POLYETHYLENE TUBING
Part # PEAPP11PU-153
BDI # 18611962
Features
Inch - Metric:
Inch
Material:
Polyethylene
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Food Grade | Burst Pressure 450 PSI
Typical Use:
Chemical Transfer Line | Drain Line | Humidifier Fill Line | Industrial | Instrument Air Line
Inside Diameter - Millimeter:
6.35
Color:
Purple
Product Name:
Tubing
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
UV Resistant | Non Reinforced | Burst Pressure 1200 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
4.572
Color:
Purple
Product Name:
Tubing
4IN FLEXWING PURPLE
Description
4IN FLEXWING PURPLE CHEM HOSE ; SBR 100FT/REL
Part # 20018751
BDI # 423223
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.69
Outside Diameter - Millimeter:
119.126
Other Features:
1 Ply Synthetic Fabric Spiral with Double Wire Helix | With Yellow Spiral Brand | 29" Hg Vacuum | Bend Radius 10 Inch
Typical Use:
Suction and Discharge Service
Inside Diameter - Millimeter:
101.6
Color:
Purple
4NABTP 1000FT/REEL TYPE A
Description
4NABTP XLGREEL AIR BRAKE NYLON TUBING ; POR H30030-04 1000FT/REL
Part # 43270125
BDI # 1108567
Features
Inch - Metric:
Inch
Material:
Nylon
Outside Diameter - Inch:
0.25
Outside Diameter - Millimeter:
6.35
Other Features:
Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI
Typical Use:
Air Brake System
Inside Diameter - Millimeter:
0
Color:
Purple
Product Name:
Tubing