H515R50RBF
Description
H515R50RBF HOSE COUPLED ; 1 1/2"X50' 500# LD RED NITRILE
Part # H515R50RBF
BDI # 19322893
Features
Length - Feet:
50
Inch - Metric:
Inch
Other Features:
1-1/2 Inch NST Brass Coupling | Proof Pressure 500 PSI
Typical Use:
Construction Washdown and Discharge | Industrial
Inside Diameter - Millimeter:
38.1
Color:
Red
Product Name:
Hose Assembly
3/8IN DURO FLEX AIR AND MP 250PSI 500FT
Description
3/8X500' PLANT MASTER PLUS 250 HOSE ; AIR AND MULTI-PURPOSE HOSE 500'/REEL
Part # 3200-0006
BDI # 18201364
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.66
Outside Diameter - Millimeter:
16.764
Other Features:
High Tensile Synthetic Textile Cord | Bend Radius 1.72 Inch
Typical Use:
Industrial
Inside Diameter - Millimeter:
9.525
Color:
Red