8NABTS 500FT/REEL TYPE A

COMPARE

8NABTS 500FT/REEL TYPE A

Description
8NABTS XREEL AIR BRAKE NYLON TUBING

GATES

Part # 8NABTS 500FT/REEL TYPE A

BDI # 1117496

Features

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 0.5
Outside Diameter - Millimeter: 12.7
Other Features: Reinforced with One Open Ply Fibrous Nylon | Bend Radius 2 Inch | Burst Pressure 760 PSI

Typical Use: Air Brake System
Inside Diameter - Millimeter: 0
Color: Silver
Product Name: Tubing

Price Inventory : Available to order
Loading Price
QTY
4NABTS 1000FT/REEL TYPE A

COMPARE

4NABTS 1000FT/REEL TYPE A

Description
4NABTS XREEL AIR BRAKE NYLON TUBING ; NON-RETURNABLE

GATES

Part # 4NABTS 1000FT/REEL TYPE A

BDI # 1108570

Features

Inch - Metric: Inch
Material: Nylon
Outside Diameter - Inch: 0.25
Outside Diameter - Millimeter: 6.35
Other Features: Non-Reinforced | Bend Radius 1 Inch | Burst Pressure 800 PSI

Typical Use: Air Brake System
Inside Diameter - Millimeter: 0
Color: Silver
Product Name: Tubing

Price Inventory : Available to order
Loading Price
QTY