Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.157
Outside Diameter - Millimeter:
4
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 10 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
2.5
Color:
Yellow
Product Name:
Tubing
1/2IN GORILLA YELLOW 500
Description
1/2IN GORILLA YELLOW 500WP HOSE ; MULTI-PURPOSE SBR PC 500 MOQ
Part # 20026273
BDI # 423810
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.89
Outside Diameter - Millimeter:
22.606
Other Features:
1 Aramid Yarn Spiral | High Oil Resistant
Typical Use:
Agriculture | Construction | Factory | Mining | Oil and Gas Industry | Quarry | Railroad | Shipbuilding
Inside Diameter - Millimeter:
12.7
Color:
Yellow