D7400-S10-08-ED-SS
Description
D7400-S10-08-ED-SS TUBE ADAPTER, S10MBT-08MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7400-S10-08-ED-SS
BDI # 26562451
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7601-S10-S10-06
Description
D7601-S10-S10-06 TUBE TEE, S10MBT-S10MBT-06MBSPT BRANCH (SMARTCATALOG)
Part # D7601-S10-S10-06
BDI # 26564268
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7506-SP-S10-08GP-SS
Description
D7506-SP-S10-08GP-SS TUBE ADAPTER, GAUGE PORT STRAIGHT SS (SMARTCATALOG)
Part # D7506-SP-S10-08GP-SS
BDI # 26556835
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Gauge Port
Product Name:
Pipe Adapter
D7801-L12-06-ED-BANJO-SS-X
Description
D7801-L12-06-ED-BANJO-SS-X TUBE ELBOW, L12MBT-06MBSPP ED BANJO 90DEG SS (SMARTCATALOG)
Part # D7801-L12-06-ED-BANJO-SS-X
BDI # 26557040
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve | Banjo
Product Name:
Compression Fitting
D7505-L12-06-ED-SS
Description
D7505-L12-06-ED-SS TUBE ADAPTER, L12MBT-06MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7505-L12-06-ED-SS
BDI # 26560777
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Elastomeric Seal
Overall Length - Inch:
1.831
Product Name:
Pipe Adapter
Overall Length - Millimeter:
46.5