D7505-S12-04-ED-SS
Description
D7505-S12-04-ED-SS TUBE ADAPTER, S12MBT-04MBSPP ED STRAIGHT SS (SMARTCATALOG)
Part # D7505-S12-04-ED-SS
BDI # 26564510
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Elastomeric Seal
Overall Length - Inch:
1.772
Product Name:
Pipe Adapter
Overall Length - Millimeter:
45
D2404-S12-08
Description
D2404-S12-08 TUBE ADAPTER, S12MBT-08MP STRAIGHT (SMARTCATALOG)
Part # D2404-S12-08
BDI # 26558741
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2501-S12-04-SS-X
Description
D2501-S12-04-SS-X TUBE ELBOW, 90DEG W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)
Part # D2501-S12-04-SS-X
BDI # 26565657
Features
Fitting Type:
Elbow
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7506-S12-04-SS
Description
D7506-S12-04-SS TUBE ADAPTER, S12FMS-04FBSPP STRAIGHT SS (SMARTCATALOG)
Part # D7506-S12-04-SS
BDI # 26555186
Features
Fitting Type:
Straight
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Pipe Adapter
D2605-S12-06-S12-SS-X
Description
D2605-S12-06-S12-SS-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D2605-S12-06-S12-SS-X
BDI # 26562119
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting