D6400-S14-08-O
Description
D6400-S14-08-O TUBE ADAPTER, S14MBT-08MORB STRAIGHT (SMARTCATALOG)
Part # D6400-S14-08-O
BDI # 26559204
Features
Fitting Type:
Straight
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2603-L15-L08-L15-SS-X
Description
D2603-L15-L08-L15-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L15-L08-L15-SS-X
BDI # 26565676
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2701-LN-S14-S14-SS
Description
D2701-LN-S14-S14-SS TUBE ELBOW, S14MBT-S14MBT BH 90DEG SS (SMARTCATALOG)
Part # D2701-LN-S14-S14-SS
BDI # 26565112
Features
Fitting Type:
Elbow | Bulkhead
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Heavy Type | With Locknut
Product Name:
Compression Fitting
D7605-S14-08-S14-SS
Description
D7605-S14-08-S14-SS TUBE ADAPTER, S14MBT-08MBSPT-S14MBT SS (SMARTCATALOG)
Part # D7605-S14-08-S14-SS
BDI # 26557049
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2603-L15-L15-L12-X
Description
D2603-L15-L15-L12-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D2603-L15-L15-L12-X
BDI # 26558097
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting