Page 1 of 67

Next

Compare
D6504-L35-L18-SS

COMPARE

D6504-L35-L18-SS

Description
D6504-L35-L18-SS TUBE ADAPTER, L35FMS-L18MBT STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D6504-L35-L18-SS

BDI # 26560177

Features

Fitting Type: Straight | Reducer
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-L35-L22

COMPARE

D6504-L35-L22

Description
D6504-L35-L22 TUBE ADAPTER, L35FMS-L22MBT STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D6504-L35-L22

BDI # 26560178

Features

Fitting Type: Straight | Reducer
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-L35-L22-X

COMPARE

D6504-L35-L22-X

Description
D6504-L35-L22-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6504-L35-L22-X

BDI # 26560872

Features

Fitting Type: Straight | Reducer
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-L42-L15-SS-X

COMPARE

D6504-L42-L15-SS-X

Description
D6504-L42-L15-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6504-L42-L15-SS-X

BDI # 26558001

Features

Fitting Type: Straight | Reducer
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6504-S16-S08-X

COMPARE

D6504-S16-S08-X

Description
D6504-S16-S08-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6504-S16-S08-X

BDI # 26557990

Features

Fitting Type: Straight | Reducer
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY