D8440-25-12X2.0-SS
Description
D8440-25-12X2.0-SS MBT WELD NIPPLE, 06MM BUTTWELT 1.5 TUBE WALL SS (SMARTCATALOG)
Part # D8440-25-12X2.0-SS
BDI # 26564831
Features
Fitting Type:
Nipple
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Compression Fitting
D8440-12-12X1.5-SS
Description
D8440-12-12X1.5-SS MBT WELD NIPPLE, 06MM BUTTWELT 1.5 TUBE WALL SS (SMARTCATALOG)
Part # D8440-12-12X1.5-SS
BDI # 26562626
Features
Fitting Type:
Nipple
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Compression Fitting
D8440-12-12X2.5-SS
Description
D8440-12-12X2.5-SS MBT WELD NIPPLE, 06MM BUTTWELT 1.5 TUBE WALL SS (SMARTCATALOG)
Part # D8440-12-12X2.5-SS
BDI # 26562412
Features
Fitting Type:
Nipple
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Compression Fitting
D8440-16-12X2.0-SS
Description
D8440-16-12X2.0-SS MBT WELD NIPPLE, 06MM BUTTWELT 1.5 TUBE WALL SS (SMARTCATALOG)
Part # D8440-16-12X2.0-SS
BDI # 26562609
Features
Fitting Type:
Nipple
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Compression Fitting
D8440-20-12X2.0-SS
Description
D8440-20-12X2.0-SS MBT WELD NIPPLE, 06MM BUTTWELT 1.5 TUBE WALL SS (SMARTCATALOG)
Part # D8440-20-12X2.0-SS
BDI # 26564655
Features
Fitting Type:
Nipple
Inch - Metric:
Metric
Material:
Stainless Steel
Product Name:
Compression Fitting