Page 1 of 16

Next

Compare
D6602-SP-L18-L18-L18-X

COMPARE

D6602-SP-L18-L18-L18-X

Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L18-L18-L18-X

BDI # 26562721

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-L28-L28-L28

COMPARE

D6602-SP-L28-L28-L28

Description
D6602-SP-L28-L28-L28 TUBE TEE, L28MBT-L28FMSP-L28MBT (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L28-L28-L28

BDI # 26556565

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-S16-S16-S16-X

COMPARE

D6602-SP-S16-S16-S16-X

Description
D6602-SP-S16-S16-S16-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-SP-S16-S16-S16-X

BDI # 26556671

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-S20-S20-S20-SS-X

COMPARE

D6602-SP-S20-S20-S20-SS-X

Description
D6602-SP-S20-S20-S20-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6602-SP-S20-S20-S20-SS-X

BDI # 26556670

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-L06-L06-L06

COMPARE

D6602-SP-L06-L06-L06

Description
D6602-SP-L06-L06-L06 TUBE TEE, L06MBT-L06FMSP-L06MBT (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L06-L06-L06

BDI # 26563820

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY