Page 1 of 17

Next

Compare
D8405-S12-18-X

COMPARE

D8405-S12-18-X

Description
D8405-S12-18-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D8405-S12-18-X

BDI # 26559516

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8405-L12-16-X

COMPARE

D8405-L12-16-X

Description
D8405-L12-16-X TUBE ADAPTER, STRAIGHT W/O TUBE NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D8405-L12-16-X

BDI # 26563076

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8405-L06-10

COMPARE

D8405-L06-10

Description
D8405-L06-10 TUBE ADAPTER, L06MBT-10FM STRAIGHT (SMARTCATALOG)

BRENNAN

Part # D8405-L06-10

BDI # 26563647

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8405-L15-18-SS

COMPARE

D8405-L15-18-SS

Description
D8405-L15-18-SS TUBE ADAPTER, L15MBT-18FM STRAIGHT SS (SMARTCATALOG)

BRENNAN

Part # D8405-L15-18-SS

BDI # 26559584

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D8405-L22-26-SS-X

COMPARE

D8405-L22-26-SS-X

Description
D8405-L22-26-SS-X TUBE ADAPTER, STR W/O TUBE NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D8405-L22-26-SS-X

BDI # 26562654

Features

Fitting Type: Straight
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY