7403-20-20-20-NWO-SS
Description
7403-20-20-20-NWO-SS TEE, ADJ BRCH (SMARTCATALOG)
Part # 7403-20-20-20-NWO-SS
BDI # 26910641
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Nut Washer O-Ring
Product Name:
Pipe Adapter
D7803-S30-S30-20-CF-SS-X
Description
D7803-S30-S30-20-CF-SS-X TUBE TEE, W/OUT NUT & SLEEVE SS (SMARTCATALOG)
Part # D7803-S30-S30-20-CF-SS-X
BDI # 26556653
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
1603-20-20-20-SS
Description
1603-20-20-20-SS TUBE TEE, 20FPS-20FPS-20FPS SS (SMARTCATALOG)
Part # 1603-20-20-20-SS
BDI # 26565845
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Overall Length - Inch:
3.88
Product Name:
Pipe Adapter
Overall Length - Millimeter:
98.552
9344-20-20-20-SS
Description
9344-20-20-20-SS TUBE TEE, 20FBSPPS-20FBSPPS-20FBSPPS SWIVEL SS (SMARTCATALOG)
Part # 9344-20-20-20-SS
BDI # 26557678
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Pipe Adapter
9323-20-20-20-SS
Description
9323-20-20-20-SS TUBE TEE, 20MBSPT-20MBSPT-20MBSPT SS (SMARTCATALOG)
Part # 9323-20-20-20-SS
BDI # 26563224
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Product Name:
Pipe Adapter