Page 1 of 11

Next

Compare
D7605-E08-02-E08-SS-X

COMPARE

D7605-E08-02-E08-SS-X

Description
D7605-E08-02-E08-SS-X TUBE ADAPTER, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D7605-E08-02-E08-SS-X

BDI # 26564262

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L06-L06-L06-L06-SS

COMPARE

D2650-L06-L06-L06-L06-SS

Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L06-L06-L06-L06-SS

BDI # 26565433

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7605-L06-02-L06

COMPARE

D7605-L06-02-L06

Description
D7605-L06-02-L06 TUBE ADAPTER, L06MBT-02MBSPT-L06MBT (SMARTCATALOG)

BRENNAN

Part # D7605-L06-02-L06

BDI # 26556890

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-L06-L06-L06

COMPARE

D6602-SP-L06-L06-L06

Description
D6602-SP-L06-L06-L06 TUBE TEE, L06MBT-L06FMSP-L06MBT (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L06-L06-L06

BDI # 26563820

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-L06-L06-L06-X

COMPARE

D6602-L06-L06-L06-X

Description
D6602-L06-L06-L06-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-L06-L06-L06-X

BDI # 26563789

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY