Page 1 of 17

Next

Compare
D7605-L08-04-L08

COMPARE

D7605-L08-04-L08

Description
D7605-L08-04-L08 TUBE ADAPTER, L08MBT-04MBSPT-L08MBT (SMARTCATALOG)

BRENNAN

Part # D7605-L08-04-L08

BDI # 26560935

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L12-L12-L08-SS

COMPARE

D2603-L12-L12-L08-SS

Description
D2603-L12-L12-L08-SS TUBE TEE, L12MBT-L12MBT-L08MBT SS (SMARTCATALOG)

BRENNAN

Part # D2603-L12-L12-L08-SS

BDI # 26565670

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L22-L22-L08-SS

COMPARE

D2603-L22-L22-L08-SS

Description
D2603-L22-L22-L08-SS TUBE TEE, L22MBT-L22MBT-L08MBT SS (SMARTCATALOG)

BRENNAN

Part # D2603-L22-L22-L08-SS

BDI # 26564886

Features

Fitting Type: Tee | Reducing
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-S06-S06-S06

COMPARE

D6602-S06-S06-S06

Description
D6602-S06-S06-S06 TUBE TEE, S06MBT-S06FMS-S06MBT (SMARTCATALOG)

BRENNAN

Part # D6602-S06-S06-S06

BDI # 26563083

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-S06-S06-S06-X

COMPARE

D6602-S06-S06-S06-X

Description
D6602-S06-S06-S06-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-S06-S06-S06-X

BDI # 26556077

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY