Page 1 of 22

Next

Compare
D6602-S08-S08-S08

COMPARE

D6602-S08-S08-S08

Description
D6602-S08-S08-S08 TUBE TEE, S08MBT-S08FMS-S08MBT (SMARTCATALOG)

BRENNAN

Part # D6602-S08-S08-S08

BDI # 26563776

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-S08-S08-S08-SS-X

COMPARE

D6602-S08-S08-S08-SS-X

Description
D6602-S08-S08-S08-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D6602-S08-S08-S08-SS-X

BDI # 26556210

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-S08-S08-S08

COMPARE

D2603-S08-S08-S08

Description
D2603-S08-S08-S08 TUBE TEE, S08MBT-S08MBT-S08MBT (SMARTCATALOG)

BRENNAN

Part # D2603-S08-S08-S08

BDI # 26565425

Features

Fitting Type: Union Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2603-L10-L10-L10

COMPARE

D2603-L10-L10-L10

Description
D2603-L10-L10-L10 TUBE TEE, L10MBT-L10MBT-L10MBT (SMARTCATALOG)

BRENNAN

Part # D2603-L10-L10-L10

BDI # 26565709

Features

Fitting Type: Union Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L10-L10-L10-L10-X

COMPARE

D2650-L10-L10-L10-L10-X

Description
D2650-L10-L10-L10-L10-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L10-L10-L10-L10-X

BDI # 26562112

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY