D6602-SP-L18-L18-L18-X
Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6602-SP-L18-L18-L18-X
BDI # 26562721
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-L22-L18-L18-SS-X
Description
D2603-L22-L18-L18-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L22-L18-L18-SS-X
BDI # 26564887
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7605-L18-08-L18-X
Description
D7605-L18-08-L18-X TUBE ADAPTER, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7605-L18-08-L18-X
BDI # 26554676
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-SP-L18-L18-L18-X
Description
D6600-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D6600-SP-L18-L18-L18-X
BDI # 26556226
Features
Fitting Type:
Branch Tee
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-L18-L18-L18-SS
Description
D6600-L18-L18-L18-SS TUBE TEE, L18MBT-L18MBT-L18FMS BRANCH SS (SMARTCATALOG)
Part # D6600-L18-L18-L18-SS
BDI # 26556429
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting