D2650-L35-L35-L35-L35-X
Description
D2650-L35-L35-L35-L35-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35-X
BDI # 26556442
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2603-L35-L35-L35-SS-X
Description
D2603-L35-L35-L35-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L35-L35-L35-SS-X
BDI # 26565432
Features
Fitting Type:
Union Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-L35-L35-L35-SS
Description
D6600-L35-L35-L35-SS TUBE TEE, L35MBT-L35MBT-L35FMS BRANCH SS (SMARTCATALOG)
Part # D6600-L35-L35-L35-SS
BDI # 26555956
Features
Fitting Type:
Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2603-L28-L28-L35-SS-X
Description
D2603-L28-L28-L35-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D2603-L28-L28-L35-SS-X
BDI # 26565492
Features
Fitting Type:
Tee | Reducing
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D6600-SP-L35-L35-L35-SS
Description
D6600-SP-L35-L35-L35-SS TUBE TEE, L35MBT-L35MBT-L35FMSP BRANCH SS (SMARTCATALOG)
Part # D6600-SP-L35-L35-L35-SS
BDI # 26557070
Features
Fitting Type:
Branch Tee
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting