Page 1 of 138

Next

Compare
D6602-S08-S08-S08

COMPARE

D6602-S08-S08-S08

Description
D6602-S08-S08-S08 TUBE TEE, S08MBT-S08FMS-S08MBT (SMARTCATALOG)

BRENNAN

Part # D6602-S08-S08-S08

BDI # 26563776

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-SP-L18-L18-L18-X

COMPARE

D6602-SP-L18-L18-L18-X

Description
D6602-SP-L18-L18-L18-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-SP-L18-L18-L18-X

BDI # 26562721

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7605-E08-02-E08-SS-X

COMPARE

D7605-E08-02-E08-SS-X

Description
D7605-E08-02-E08-SS-X TUBE ADAPTER, W/O NUT/SLEEVE SS (SMARTCATALOG)

BRENNAN

Part # D7605-E08-02-E08-SS-X

BDI # 26564262

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Extra Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D6602-S38-S38-S38-X

COMPARE

D6602-S38-S38-S38-X

Description
D6602-S38-S38-S38-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)

BRENNAN

Part # D6602-S38-S38-S38-X

BDI # 26562722

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D7605-L08-04-L08

COMPARE

D7605-L08-04-L08

Description
D7605-L08-04-L08 TUBE ADAPTER, L08MBT-04MBSPT-L08MBT (SMARTCATALOG)

BRENNAN

Part # D7605-L08-04-L08

BDI # 26560935

Features

Fitting Type: Tee
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY