D7601-S10-S10-06
Description
D7601-S10-S10-06 TUBE TEE, S10MBT-S10MBT-06MBSPT BRANCH (SMARTCATALOG)
Part # D7601-S10-S10-06
BDI # 26564268
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D7601-E06-E06-02
Description
D7601-E06-E06-02 TUBE TEE, E06MBT-E06MBT-02MBSPT BRANCH (SMARTCATALOG)
Part # D7601-E06-E06-02
BDI # 26564229
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Extra Light Type
Product Name:
Compression Fitting
D7601-E08-E08-02-SS-X
Description
D7601-E08-E08-02-SS-X TUBE TEE, W/O NUT/SLEEVE SS (SMARTCATALOG)
Part # D7601-E08-E08-02-SS-X
BDI # 26564227
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D7601-L10-L10-08-SS
Description
D7601-L10-L10-08-SS TUBE TEE, L10MBT-L10MBT-08MBSPT BRANCH SS (SMARTCATALOG)
Part # D7601-L10-L10-08-SS
BDI # 26564221
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D7601-L18-L18-08-X
Description
D7601-L18-L18-08-X TUBE TEE, W/O NUT AND SLEEVE (SMARTCATALOG)
Part # D7601-L18-L18-08-X
BDI # 26564271
Features
Fitting Type:
Tee
Inch - Metric:
Inch
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting