Page 1 of 2

Next

Compare
D2650-L10-L10-L10-L10-X

COMPARE

D2650-L10-L10-L10-L10-X

Description
D2650-L10-L10-L10-L10-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L10-L10-L10-L10-X

BDI # 26562112

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L10-L10-L10-L10-SS-X

COMPARE

D2650-L10-L10-L10-L10-SS-X

Description
D2650-L10-L10-L10-L10-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L10-L10-L10-L10-SS-X

BDI # 26565148

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S08-S08-S08-S08-SS-X

COMPARE

D2650-S08-S08-S08-S08-SS-X

Description
D2650-S08-S08-S08-S08-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S08-S08-S08-S08-SS-X

BDI # 26565136

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S08-S08-S08-S08

COMPARE

D2650-S08-S08-S08-S08

Description
D2650-S08-S08-S08-S08 TUBE CROSS, S08MBT-S08MBT-S08MBT-S08MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S08-S08-S08-S08

BDI # 26556439

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S08-S08-S08-S08-X

COMPARE

D2650-S08-S08-S08-S08-X

Description
D2650-S08-S08-S08-S08-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S08-S08-S08-S08-X

BDI # 26556438

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY