D2650-S12-S12-S12-S12-SS-X

COMPARE

D2650-S12-S12-S12-S12-SS-X

Description
D2650-S12-S12-S12-S12-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S12-S12-S12-S12-SS-X

BDI # 26565134

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S12-S12-S12-S12

COMPARE

D2650-S12-S12-S12-S12

Description
D2650-S12-S12-S12-S12 TUBE CROSS, S12MBT-S12MBT-S12MBT-S12MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S12-S12-S12-S12

BDI # 26556436

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S12-S12-S12-S12-X

COMPARE

D2650-S12-S12-S12-S12-X

Description
D2650-S12-S12-S12-S12-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S12-S12-S12-S12-X

BDI # 26556435

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S12-S12-S12-S12-SS

COMPARE

D2650-S12-S12-S12-S12-SS

Description
D2650-S12-S12-S12-S12-SS TUBE CROSS, S12MBT-S12MBT-S12MBT-S12MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S12-S12-S12-S12-SS

BDI # 26557551

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY