D2650-L15-L15-L15-L15-SS-X
Description
D2650-L15-L15-L15-L15-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L15-L15-L15-L15-SS-X
BDI # 26557557
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S14-S14-S14-S14-SS
Description
D2650-S14-S14-S14-S14-SS TUBE CROSS, S14MBT-S14MBT-S14MBT-S14MBT SS (SMARTCATALOG)
Part # D2650-S14-S14-S14-S14-SS
BDI # 26565133
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-L15-L15-L15-L15-X
Description
D2650-L15-L15-L15-L15-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L15-L15-L15-L15-X
BDI # 26565145
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S14-S14-S14-S14-SS-X
Description
D2650-S14-S14-S14-S14-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S14-S14-S14-S14-SS-X
BDI # 26556434
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L15-L15-L15-L15
Description
D2650-L15-L15-L15-L15 TUBE CROSS, L15MBT-L15MBT-L15MBT-L15MBT (SMARTCATALOG)
Part # D2650-L15-L15-L15-L15
BDI # 26565146
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting