D2650-S16-S16-S16-S16-SS

COMPARE

D2650-S16-S16-S16-S16-SS

Description
D2650-S16-S16-S16-S16-SS TUBE CROSS, S16MBT-S16MBT-S16MBT-S16MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-S16-S16-S16-S16-SS

BDI # 26565132

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S16-S16-S16-S16

COMPARE

D2650-S16-S16-S16-S16

Description
D2650-S16-S16-S16-S16 TUBE CROSS, S16MBT-S16MBT-S16MBT-S16MBT (SMARTCATALOG)

BRENNAN

Part # D2650-S16-S16-S16-S16

BDI # 26557550

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S16-S16-S16-S16-SS-X

COMPARE

D2650-S16-S16-S16-S16-SS-X

Description
D2650-S16-S16-S16-S16-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S16-S16-S16-S16-SS-X

BDI # 26556433

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-S16-S16-S16-S16-X

COMPARE

D2650-S16-S16-S16-S16-X

Description
D2650-S16-S16-S16-S16-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-S16-S16-S16-S16-X

BDI # 26555688

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Heavy Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY