D2650-L18-L18-L18-L18-SS-X

COMPARE

D2650-L18-L18-L18-L18-SS-X

Description
D2650-L18-L18-L18-L18-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L18-L18-L18-L18-SS-X

BDI # 26565144

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L18-L18-L18-L18-SS

COMPARE

D2650-L18-L18-L18-L18-SS

Description
D2650-L18-L18-L18-L18-SS TUBE CROSS, L18MBT-L18MBT-L18MBT-L18MBT SS (SMARTCATALOG)

BRENNAN

Part # D2650-L18-L18-L18-L18-SS

BDI # 26559076

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Stainless Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L18-L18-L18-L18-X

COMPARE

D2650-L18-L18-L18-L18-X

Description
D2650-L18-L18-L18-L18-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)

BRENNAN

Part # D2650-L18-L18-L18-L18-X

BDI # 26562108

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type | Without Tube Nut and Sleeve
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY
D2650-L18-L18-L18-L18

COMPARE

D2650-L18-L18-L18-L18

Description
D2650-L18-L18-L18-L18 TUBE CROSS, L18MBT-L18MBT-L18MBT-L18MBT (SMARTCATALOG)

BRENNAN

Part # D2650-L18-L18-L18-L18

BDI # 26562109

Features

Fitting Type: Union Cross
Inch - Metric: Metric
Material: Steel
Other Features: Light Type
Product Name: Compression Fitting

Price Inventory : Available to order
Loading Price
QTY