D2650-S30-S30-S30-S30-X
Description
D2650-S30-S30-S30-S30-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S30-S30-S30-S30-X
BDI # 26555410
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S30-S30-S30-S30-SS
Description
D2650-S30-S30-S30-S30-SS TUBE CROSS, S30MBT-S30MBT-S30MBT-S30MBT SS (SMARTCATALOG)
Part # D2650-S30-S30-S30-S30-SS
BDI # 26565128
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S30-S30-S30-S30-SS-X
Description
D2650-S30-S30-S30-S30-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S30-S30-S30-S30-SS-X
BDI # 26556415
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S30-S30-S30-S30
Description
D2650-S30-S30-S30-S30 TUBE CROSS, S30MBT-S30MBT-S30MBT-S30MBT (SMARTCATALOG)
Part # D2650-S30-S30-S30-S30
BDI # 26557548
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting