D2650-L35-L35-L35-L35-X
Description
D2650-L35-L35-L35-L35-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35-X
BDI # 26556442
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L35-L35-L35-L35-SS
Description
D2650-L35-L35-L35-L35-SS TUBE CROSS, L35MBT-L35MBT-L35MBT-L35MBT SS (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35-SS
BDI # 26559075
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L35-L35-L35-L35
Description
D2650-L35-L35-L35-L35 TUBE CROSS, L35MBT-L35MBT-L35MBT-L35MBT (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35
BDI # 26562105
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L35-L35-L35-L35-SS-X
Description
D2650-L35-L35-L35-L35-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35-SS-X
BDI # 26565139
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting