D2650-L42-L42-L42-L42-SS-X
Description
D2650-L42-L42-L42-L42-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L42-L42-L42-L42-SS-X
BDI # 26556441
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S38-S38-S38-S38
Description
D2650-S38-S38-S38-S38 TUBE CROSS, S38MBT-S38MBT-S38MBT-S38MBT (SMARTCATALOG)
Part # D2650-S38-S38-S38-S38
BDI # 26565127
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-S38-S38-S38-S38-X
Description
D2650-S38-S38-S38-S38-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-S38-S38-S38-S38-X
BDI # 26565126
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Heavy Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-S38-S38-S38-S38-SS
Description
D2650-S38-S38-S38-S38-SS TUBE CROSS, S38MBT-S38MBT-S38MBT-S38MBT SS (SMARTCATALOG)
Part # D2650-S38-S38-S38-S38-SS
BDI # 26556414
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Heavy Type
Product Name:
Compression Fitting
D2650-L42-L42-L42-L42
Description
D2650-L42-L42-L42-L42 TUBE CROSS, L42MBT-L42MBT-L42MBT-L42MBT (SMARTCATALOG)
Part # D2650-L42-L42-L42-L42
BDI # 26557554
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type
Product Name:
Compression Fitting