D2650-E04-E04-E04-E04-SS-X
Description
D2650-E04-E04-E04-E04-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-E04-E04-E04-E04-SS-X
BDI # 26565435
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Extra Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L06-L06-L06-L06-SS
Description
D2650-L06-L06-L06-L06-SS TUBE CROSS, L06MBT-L06MBT-L06MBT-L06MBT SS (SMARTCATALOG)
Part # D2650-L06-L06-L06-L06-SS
BDI # 26565433
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type
Product Name:
Compression Fitting
D2650-L35-L35-L35-L35-X
Description
D2650-L35-L35-L35-L35-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L35-L35-L35-L35-X
BDI # 26556442
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L42-L42-L42-L42-SS-X
Description
D2650-L42-L42-L42-L42-SS-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L42-L42-L42-L42-SS-X
BDI # 26556441
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting
D2650-L10-L10-L10-L10-X
Description
D2650-L10-L10-L10-L10-X TUBE CROSS, W/OUT NUT & SLEEVE (SMARTCATALOG)
Part # D2650-L10-L10-L10-L10-X
BDI # 26562112
Features
Fitting Type:
Union Cross
Inch - Metric:
Metric
Material:
Steel
Other Features:
Light Type | Without Tube Nut and Sleeve
Product Name:
Compression Fitting