Features
Fitting Type:
Straight | Connector
Inch - Metric:
Metric
Material:
Stainless Steel
Other Features:
Sealant
Product Name:
Push To Connect Fitting
Features
Fitting Type:
Branch Tee
Inch - Metric:
Inch
Material:
Stainless Steel | PBT
Other Features:
Sealant | White Color | Light Gray Release Button
Product Name:
Push To Connect Fitting
VFS2120-3DZ-02T
Description
VFS2120-3DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-3DZ-02T
BDI # 17871361
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
110-120/50-60 VAC
Overall Width - Inch:
1.024
VFS2120-5DZ-02T
Description
VFS2120-5DZ-02T ; VALVE SGL SOLENOID
Part # VFS2120-5DZ-02T
BDI # 17871382
Features
Port Type:
1/4" FNPTF
Number of Ports/Way:
5 Port | 4 Way
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
0.9/0.85 Cv Factor | Air - Inert Gas Fluid | Body Ported | Plug In | Internal Pilot | DIN Terminal with Light/Surge Voltage Suppressor | Flush Non Locking Push Manual Override | In/Out Position | Individual Pilot Exhaust
Overall Length - Inch:
5.65
Voltage:
24 VDC
Overall Width - Inch:
1.024