WHIP-S
Description
WHIP-S SAFETY CHECK ; SMALL 1/2" TO 1-1/4" HOSE 22" LONG
Part # WHIP-S
BDI # 17274398
LAGD 125/HMT68
Description
LAGD 125 /HMT68 GAS DRIVEN LUBRICATOR ; SINGLE POINT 125ML 1/4" THREADED
Part # LAGD 125/HMT68
BDI # 1416675
Features
Port Type:
1/4" G
Number of Ports/Way:
4 Port | 4 Way
Actuation:
Handle
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
For Air | Side Piping | Panel Mount
Overall Length - Inch:
4.921
Voltage:
Not Applicable
Overall Width - Inch:
2.441
Features
Port Type:
1/2" RC
Number of Ports/Way:
2 Port | 2 Way
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Diaphragm Type
Overall Length - Inch:
3.346
Voltage:
Not Applicable
Overall Width - Inch:
3.346
Features
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
0.375
Outside Diameter - Millimeter:
9.525
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 1.06 Inch
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.35
Color:
Clear
Product Name:
Tubing